Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Wrench, Combination, SAE, 9/16"

  • Zoro #: G2617093
  • Mfr #: 54PP38
$16.29
  • Ratcheting Configuration: Open and Box End
  • SAE or Metric: SAE
  • Wrench Item: Ratcheting Combination Wrench
See full product details
Orders over $75 ship free.

Westward #54PP38 Specifications

  • Zoro #: G2617093
  • Mfr #: 54PP38
Ratcheting Configuration: Open and Box End SAE or Metric: SAE
Wrench Item: Ratcheting Combination Wrench Wrench Product Grouping: Wrenches
Offset: 15 Degrees Reversing: Yes
Size: 9/16" Overall Length: 7 1/2 in
Tether Capable: Tether Capable Number of Points: 12
Single End/Double End: Double End Material: Alloy Steel
Wrench Material: Alloy Steel Insulated: No
Standards: ANSI B107.100 Wrench Head Sizes: 9/16 in
Head Movement: Fixed Box End Style: Spline
Finish: Chrome Item: Ratcheting Wrench
Wrench Shape: Straight Features: This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Head Size: 9/16 in Min. Arc Swing: 5 Degrees
Tether Style: Tether Capable Ratcheting: Yes
Box End Type: 12-Point Box End Non-Magnetic: No
Opening Type: Rounded Grip Style: Plain
Nonsparking: No Head Offset Angle: 15 Degrees
Weight: 0.11975 lb Handle Color: Silver
Measurement Type: SAE Wrench Length Style: Standard
Head Thickness: 37/100 in Head Type: Offset
Corrosion Resistant: Yes Handle Type: One Piece
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 37/100 in, SAE, Rounded

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54PP38