Ratcheting Wrench, Head Size 1-1/8 in.

WESTWARD| Zoro #: G2324585| Mfr #: 1LCJ1

$71.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324585 Mfr #: 1LCJ1
Item: Ratcheting WrenchFlexible Head: No
Number of Points: 12Tether Capable: Standard Tool (Accessory Needed for Tethering)
Reversing: NoOverall Length: 16"
SAE or Metric: SAEFinish: Full Polish
Wrench Material: Chrome Vanadium SteelWrench Style: Combination
Head Size: 1-1/8"Offset: 0 Degrees
Min. Arc Swing: 5 DegreesNumber of Geared Teeth: 72
Standards: DIN and ANSICountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 1-1/8 In., Number of Points 12, Overall Length 16 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.