KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 11/16 in.

WESTWARD| Zoro #: G1905565| Mfr #: 1LCK6

$17.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Combination
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905565 Mfr #: 1LCK6
Reversing: YesWrench Style: Combination
SAE or Metric: SAEHead Size: 11/16"
Overall Length: 9"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 15 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: DIN and ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing Yes, SAE, Head Size 11/16 In., Number of Points 12, Overall Length 9 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews