Ratcheting Wrench, Head Size 11mm

WESTWARD| Zoro #: G1989373| Mfr #: 4NZH4

$13.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989373 Mfr #: 4NZH4
Standards: ANSIFinish: Full Polish
Wrench Material: Chrome Vanadium SteelReversing: No
Flexible Head: NoWrench Style: Combination, Twist Handle
Item: Ratcheting WrenchNumber of Points: 12
Min. Arc Swing: 5 DegreesSAE or Metric: Metric
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Geared Teeth: 72
Head Size: 11mmOffset: 15 Degrees
Overall Length: 7-7/16"Country of Origin (subject to change): China

Product Description

Ratcheting Wrench, Wrench Style Combination, Twist Handle, Reversing No, Metric, Head Size 11mm, Number of Points 12, Overall Length 7-7/16 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Product Reviews

Save 15%. Sign up for Z-mail.