SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench, Head Size 1/2 in.

WESTWARD| Zoro #: G0950101| Mfr #: 1LEA1

$12.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: NoFinish: Full PolishOffset: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950101 Mfr #: 1LEA1
Flexible Head: NoFinish: Full Polish
Offset: 0 DegreesWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: No
Min. Arc Swing: 5 DegreesOverall Length: 7-1/4"
Standards: DIN and ANSINumber of Points: 12
Wrench Style: Combination, SplineHead Size: 1/2"
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Spline, Reversing No, SAE, Head Size 1/2 In., Number of Points 12, Overall Length 7-1/4 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews