BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Wrench, Head Size 1/2 in.

WESTWARD| Zoro #: G2134115| Mfr #: 3LE95

$14.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 7"Number of Points: 12Head Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134115 Mfr #: 3LE95
Overall Length: 7"Number of Points: 12
Head Size: 1/2"Number of Geared Teeth: 72
Flexible Head: NoSAE or Metric: SAE
Item: Ratcheting WrenchWrench Material: Steel
Finish: Full PolishMin. Arc Swing: 5 Degrees
Wrench Style: CombinationReversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Standards: ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 1/2 In., 12, Overall Length 7 In., Finish Full Polish, Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, ANSI

Reviews