Ratcheting Wrench, Head Size 1/2 in.

WESTWARD| Zoro #: G1346886| Mfr #: 3LU21

$12.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12
Wrench Material: Steel
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346886 Mfr #: 3LU21
Number of Points: 12Wrench Material: Steel
Standards: ANSIMin. Arc Swing: 5 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Number of Geared Teeth: 72Overall Length: 4-11/32"
Head Size: 1/2"Finish: Full Polish
SAE or Metric: SAEWrench Style: Combination, Stubby
Reversing: NoOffset: 0 Degrees
Item: Ratcheting WrenchCountry of Origin (subject to change): Taiwan

Description

Ratcheting Wrench, Wrench Style Combination, Stubby, Reversing No, SAE, Head Size 1/2 In., Number of Points 12, Overall Length 4-11/32 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews