Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 12mm (Discontinued)
Mfr # 1LCU6
Zoro # G1054697
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 8"
- SAE or Metric Metric
- Wrench Style Combination, Extra Long, Open and Box End, Spline