Ratcheting Wrench, Head Size 12mm

WESTWARD| Zoro #: G2025502| Mfr #: 3LU12

$16.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Combination
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025502 Mfr #: 3LU12
Reversing: YesWrench Style: Combination
SAE or Metric: MetricHead Size: 12mm
Overall Length: 6-3/4"Min. Arc Swing: 5 Degrees
Wrench Material: SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 15 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing Yes, Metric, Head Size 12mm, Number of Points 12, Overall Length 6-3/4 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews