SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench, Head Size 13/16 in.

WESTWARD| Zoro #: G0674721| Mfr #: 1LCK7

$25.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAEMin. Arc Swing: 5 DegreesFinish: Full Polish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674721 Mfr #: 1LCK7
SAE or Metric: SAEMin. Arc Swing: 5 Degrees
Finish: Full PolishItem: Ratcheting Wrench
Flexible Head: NoNumber of Geared Teeth: 72
Wrench Style: CombinationHead Size: 13/16"
Standards: DIN and ANSIWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 11-1/2"
Offset: 15 DegreesNumber of Points: 12
Reversing: YesCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 13/16 In., 12, Overall Length 11-1/2 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews