Ratcheting Wrench, Head Size 13/16 in.

WESTWARD| Zoro #: G2314514| Mfr #: 1LEA6

$23.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Combination, Spline
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314514 Mfr #: 1LEA6
Reversing: NoWrench Style: Combination, Spline
SAE or Metric: SAEHead Size: 13/16"
Overall Length: 10-3/4"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: DIN and ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Spline, Reversing No, SAE, Head Size 13/16 In., Number of Points 12, Overall Length 10-3/4 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews