Ratcheting Wrench, Head Size 13mm

WESTWARD| Zoro #: G2400413| Mfr #: 3LU13

$15.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 7"Number of Points: 12Head Size: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400413 Mfr #: 3LU13
Overall Length: 7"Number of Points: 12
Head Size: 13mmNumber of Geared Teeth: 72
Flexible Head: NoSAE or Metric: Metric
Item: Ratcheting WrenchWrench Material: Steel
Finish: Full PolishMin. Arc Swing: 5 Degrees
Wrench Style: CombinationReversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Standards: ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, Metric, Wrench Head Sizes 13mm, 12, Overall Length 7 In., Finish Full Polish, Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, ANSI

Reviews