PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ratcheting Wrench, Head Size 1/4 in.

WESTWARD| Zoro #: G2403983| Mfr #: 1LCH2

$9.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAEMin. Arc Swing: 5 DegreesFinish: Full Polish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403983 Mfr #: 1LCH2
SAE or Metric: SAEMin. Arc Swing: 5 Degrees
Finish: Full PolishItem: Ratcheting Wrench
Flexible Head: NoNumber of Geared Teeth: 72
Wrench Style: CombinationHead Size: 1/4"
Standards: DIN and ANSIWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 5"
Offset: 0 DegreesNumber of Points: 12
Reversing: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 1/4 In., Number of Points 12, Overall Length 5 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews