HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ratcheting Wrench, Head Size 14mm

WESTWARD| Zoro #: G0745857| Mfr #: 1LEB7

$12.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: No
Finish: Full Polish
Offset: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745857 Mfr #: 1LEB7
Flexible Head: NoFinish: Full Polish
Offset: 0 DegreesWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: No
Min. Arc Swing: 5 DegreesOverall Length: 7-1/2"
Standards: DIN and ANSINumber of Points: 12
Wrench Style: Combination, SplineHead Size: 14mm
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 14mm, 12, Overall Length 7-1/2 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews