SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench, Head Size 14mm

WESTWARD| Zoro #: G0340076| Mfr #: 3LU46

$26.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: YesNumber of Points: 12Wrench Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340076 Mfr #: 3LU46
Flexible Head: YesNumber of Points: 12
Wrench Material: SteelHead Size: 14mm
Finish: Full PolishWrench Style: Combination
Min. Arc Swing: 5 DegreesSAE or Metric: Metric
Overall Length: 6-1/4"Item: Ratcheting Wrench
Reversing: NoStandards: ANSI
Offset: 0 DegreesNumber of Geared Teeth: 72
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, Metric, Head Size 14mm, Number of Points 12, Overall Length 6-1/4 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head Yes, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews