Ratcheting Wrench, Head Size 15/16 in.

WESTWARD| Zoro #: G0994332| Mfr #: 1LCH7

$26.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994332 Mfr #: 1LCH7
Flexible Head: NoItem: Ratcheting Wrench
Number of Points: 12Tether Capable: Standard Tool (Accessory Needed for Tethering)
Min. Arc Swing: 5 DegreesNumber of Geared Teeth: 72
Standards: DIN and ANSIReversing: No
Overall Length: 13"SAE or Metric: SAE
Finish: Full PolishWrench Material: Chrome Vanadium Steel
Wrench Style: CombinationHead Size: 15/16"
Offset: 0 DegreesCountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 15/16 In., Number of Points 12, Overall Length 13 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.