Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 15/16 in. (Discontinued)
Mfr # 1LCK9
Zoro # G2277791
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 13"
- SAE or Metric SAE
- Wrench Style Combination