BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Wrench, Head Size 16mm

WESTWARD| Zoro #: G2036377| Mfr #: 4NZH5

$17.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: NoFinish: Full PolishOffset: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036377 Mfr #: 4NZH5
Flexible Head: NoFinish: Full Polish
Offset: 0 DegreesWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: No
Min. Arc Swing: 5 DegreesOverall Length: 10-7/16"
Standards: ANSINumber of Points: 12
Wrench Style: Combination, Twist HandleHead Size: 16mm
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: MetricCountry of Origin (subject to change): China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 16mm, 12, Overall Length 10-7/16 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Twist, ANSI

Reviews