KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 17mm

WESTWARD| Zoro #: G2426112| Mfr #: 4NZN4

$37.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Combination, Twist Handle
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426112 Mfr #: 4NZN4
Reversing: YesWrench Style: Combination, Twist Handle
SAE or Metric: MetricHead Size: 17mm
Overall Length: 10-13/16"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, Metric, Wrench Head Sizes 17mm, 12, Overall Length 10-13/16 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Twist, ANSI

Reviews