Ratcheting Wrench, Head Size 18mm

WESTWARD| Zoro #: G0474966| Mfr #: 1LCV2

$14.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Combination, Extra Long
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0474966 Mfr #: 1LCV2
Reversing: NoWrench Style: Combination, Extra Long
SAE or Metric: MetricHead Size: 18mm
Overall Length: 11"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: DIN and ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Extra Long, Reversing No, Metric, Head Size 18mm, Number of Points 12, Overall Length 11 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews