KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 19mm

WESTWARD| Zoro #: G0746855| Mfr #: 1LCK1

$18.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: Metric
Standards: DIN and ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746855 Mfr #: 1LCK1
Finish: Full PolishSAE or Metric: Metric
Standards: DIN and ANSIHead Size: 19mm
Item: Ratcheting WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Combination
Offset: 15 DegreesNumber of Points: 12
Overall Length: 10"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, Metric, Wrench Head Sizes 19mm, 12, Overall Length 10 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews