SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench, Head Size 19mm

WESTWARD| Zoro #: G1251896| Mfr #: 5MZ29

$23.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 9-29/32"Number of Points: 12Head Size: 19mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251896 Mfr #: 5MZ29
Overall Length: 9-29/32"Number of Points: 12
Head Size: 19mmNumber of Geared Teeth: 72
Flexible Head: NoSAE or Metric: Metric
Item: Ratcheting WrenchWrench Material: Steel
Finish: Full PolishMin. Arc Swing: 5 Degrees
Wrench Style: CombinationReversing: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 0 Degrees
Standards: ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 19mm, 12, Overall Length 9-29/32 In., Finish Full Polish, Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, ANSI

Reviews