KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 20mm

WESTWARD| Zoro #: G0743181| Mfr #: 1LCV4

$16.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Combination, Extra Long
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743181 Mfr #: 1LCV4
Reversing: NoWrench Style: Combination, Extra Long
SAE or Metric: MetricHead Size: 20mm
Overall Length: 12-1/2"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: DIN and ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 20mm, 12, Overall Length 12-1/2 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Style Extra Long, DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews