Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 21mm (Discontinued)
Mfr # 1LCJ3
Zoro # G1471985
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 11-1/2"
- SAE or Metric Metric
- Wrench Style Combination