Ratcheting Wrench, Head Size 21mm

WESTWARD| Zoro #: G0282755| Mfr #: 1LCK2

$19.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0282755 Mfr #: 1LCK2
Finish: Full PolishReversing: Yes
Flexible Head: NoWrench Style: Combination
Item: Ratcheting WrenchNumber of Points: 12
Offset: 15 DegreesMin. Arc Swing: 5 Degrees
SAE or Metric: MetricTether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Geared Teeth: 72Standards: DIN and ANSI
Overall Length: 11-1/2"Wrench Material: Chrome Vanadium Steel
Head Size: 21mmCountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Wrench, Wrench Style Combination, Reversing Yes, Metric, Head Size 21mm, Number of Points 12, Overall Length 11-1/2 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.