Ratcheting Wrench, Head Size 22mm

WESTWARD| Zoro #: G0371314| Mfr #: 1LCV6

$17.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: No
Finish: Full Polish
Offset: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371314 Mfr #: 1LCV6
Flexible Head: NoFinish: Full Polish
Offset: 0 DegreesWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: No
Min. Arc Swing: 5 DegreesOverall Length: 13"
Standards: DIN and ANSINumber of Points: 12
Wrench Style: Combination, Extra LongHead Size: 22mm
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Extra Long, Reversing No, Metric, Head Size 22mm, Number of Points 12, Overall Length 13 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews