Ratcheting Wrench, Head Size 3/4 in.

WESTWARD| Zoro #: G0399682| Mfr #: 5MZ31

$22.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Combination
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399682 Mfr #: 5MZ31
Reversing: NoWrench Style: Combination
SAE or Metric: SAEHead Size: 3/4"
Overall Length: 9-59/64"Min. Arc Swing: 5 Degrees
Wrench Material: SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 3/4 In., Number of Points 12, Overall Length 9-59/64 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews