PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ratcheting Wrench, Head Size 3/8 in.

WESTWARD| Zoro #: G0782704| Mfr #: 1LCR9

$11.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 7"Number of Points: 12Head Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782704 Mfr #: 1LCR9
Overall Length: 7"Number of Points: 12
Head Size: 3/8"Number of Geared Teeth: 72
Flexible Head: NoSAE or Metric: SAE
Item: Ratcheting WrenchWrench Material: Chrome Vanadium Steel
Finish: Full PolishMin. Arc Swing: 5 Degrees
Wrench Style: Combination, Extra LongReversing: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 0 Degrees
Standards: DIN and ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 3/8 In., 12, Overall Length 7 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Style Extra Long, DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews