SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench, Head Size 3/8 in.

WESTWARD| Zoro #: G0414531| Mfr #: 3LE93

$14.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: YesNumber of Points: 12Item: Ratcheting Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414531 Mfr #: 3LE93
Reversing: YesNumber of Points: 12
Item: Ratcheting WrenchHead Size: 3/8"
Min. Arc Swing: 5 DegreesOverall Length: 6-1/4"
Standards: ANSIWrench Style: Combination
Number of Geared Teeth: 72Flexible Head: No
Finish: Full PolishTether Capable: Standard Tool (Accessory Needed for Tethering)
Wrench Material: SteelSAE or Metric: SAE
Offset: 15 DegreesCountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing Yes, SAE, Head Size 3/8 In., Number of Points 12, Overall Length 6-1/4 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews