KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 3/8 in.

WESTWARD| Zoro #: G0362485| Mfr #: 3LU35

$18.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Combination
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362485 Mfr #: 3LU35
Reversing: NoWrench Style: Combination
SAE or Metric: SAEHead Size: 3/8"
Overall Length: 5-5/16"Min. Arc Swing: 5 Degrees
Wrench Material: SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 0 Degrees
Flexible Head: YesNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 3/8 In., Number of Points 12, Overall Length 5-5/16 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head Yes, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews