DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ratcheting Wrench, Head Size 5/16 in.

WESTWARD| Zoro #: G0674484| Mfr #: 5MZ19

$14.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: No
Finish: Full Polish
Offset: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674484 Mfr #: 5MZ19
Flexible Head: NoFinish: Full Polish
Offset: 0 DegreesWrench Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: No
Min. Arc Swing: 5 DegreesOverall Length: 5-43/64"
Standards: ANSINumber of Points: 12
Wrench Style: CombinationHead Size:
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 5/16 In., 12, Overall Length 5-43/64 In., Finish Full Polish, Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, ANSI

Reviews