Ratcheting Wrench, Head Size 5/8 in.

WESTWARD| Zoro #: G1070185| Mfr #: 3LE97

$18.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: No
Finish: Full Polish
Offset: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070185 Mfr #: 3LE97
Flexible Head: NoFinish: Full Polish
Offset: 15 DegreesWrench Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: Yes
Min. Arc Swing: 5 DegreesOverall Length: 8-3/16"
Standards: ANSINumber of Points: 12
Wrench Style: CombinationHead Size: 5/8"
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing Yes, SAE, Head Size 5/8 In., Number of Points 12, Overall Length 8-3/16 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews