BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Wrench, Head Size 5/8 in.

WESTWARD| Zoro #: G0620277| Mfr #: 3LU39

$24.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)Wrench Material: SteelOffset: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620277 Mfr #: 3LU39
Tether Capable: Standard Tool (Accessory Needed for Tethering)Wrench Material: Steel
Offset: 0 DegreesHead Size: 5/8"
Number of Geared Teeth: 72Item: Ratcheting Wrench
Standards: ANSINumber of Points: 12
Finish: Full PolishReversing: No
Flexible Head: YesSAE or Metric: SAE
Min. Arc Swing: 5 DegreesOverall Length: 6-1/2"
Wrench Style: CombinationCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 5/8 In., 12, Overall Length 6-1/2 In., Finish Full Polish, Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Flexible, Wrench Shape Straight, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews