BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Wrench, Head Size 5/8 in.

WESTWARD| Zoro #: G2122032| Mfr #: 5MZ30

$21.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: NoFinish: Full PolishOffset: 0 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122032 Mfr #: 5MZ30
Flexible Head: NoFinish: Full Polish
Offset: 0 DegreesWrench Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: No
Min. Arc Swing: 5 DegreesOverall Length: 8-15/32"
Standards: ANSINumber of Points: 12
Wrench Style: CombinationHead Size: 5/8"
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 5/8 In., Number of Points 12, Overall Length 8-15/32 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews