KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 7/16 in.

WESTWARD| Zoro #: G0975974| Mfr #: 4NZP1

$18.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Combination, Twist Handle
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975974 Mfr #: 4NZP1
Reversing: YesWrench Style: Combination, Twist Handle
SAE or Metric: SAEHead Size: 7/16"
Overall Length: 7-41/64"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 15 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 7/16 In., 12, Overall Length 7-41/64 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Twist, ANSI

Reviews