Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ratcheting Wrench, Head Size 7/8 in x #28

  • Zoro #: G5309446
  • Mfr #: 21YY42
$20.12
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 11 1/4 in
See full product details
Orders over $75 ship free.

Westward #21YY42 Specifications

  • Zoro #: G5309446
  • Mfr #: 21YY42
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 11 1/4 in
  • SAE or Metric: SAE
  • Wrench Style: Combination, Open and Box End, Spline
  • Material: Alloy Steel
  • Wrench Shape: Straight
  • Reversing: Yes
  • Ratcheting Configuration: Open and Box End
  • Number of Geared Teeth: 72
  • Wrench Material: Chrome Vanadium Steel
  • Head Size: 7/8 in
  • Tether Capable: Tether Capable
  • Standards: ASME B107.100-2010
  • Item: Ratcheting Wrench
  • Box End Style: Spline
  • Min. Arc Swing: 5 Degrees
  • Insulated: No
  • Wrench Item: Ratcheting Combination Wrench
  • Flexible Head: No
  • Wrench Head Sizes: 7/8 in x #28
  • Single End/Double End: Double End
  • Wrench Product Grouping: Wrenches
  • Offset: 15 Degrees
  • Head Movement: Fixed
  • Measurement Type: SAE
  • Ratcheting: Yes
  • Tether Style: Tether Capable
  • Head Type: Offset
  • Non-Magnetic: No
  • Head Offset Angle: 15 Degrees
  • Nonsparking: No
  • Handle Type: One Piece
  • Anti-Slip Design: No
  • Grip Style: Plain
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/8 in x #28, Overall Length 11 1/4 in, Head Offset Angle 15 Degrees , Offset, SAE

Reviews of Westward #21YY42