BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Wrench, Head Size 8mm

WESTWARD| Zoro #: G0884721| Mfr #: 1LCU2

$9.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: MetricMin. Arc Swing: 5 DegreesFinish: Full Polish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884721 Mfr #: 1LCU2
SAE or Metric: MetricMin. Arc Swing: 5 Degrees
Finish: Full PolishItem: Ratcheting Wrench
Flexible Head: NoNumber of Geared Teeth: 72
Wrench Style: Combination, Extra LongHead Size: 8mm
Standards: DIN and ANSIWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 6"
Offset: 0 DegreesNumber of Points: 12
Reversing: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Extra Long, Reversing No, Metric, Head Size 8mm, Number of Points 12, Overall Length 6 In., Finish Full Polish, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews