BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Wrench, Head Size 8mm

WESTWARD| Zoro #: G0797325| Mfr #: 1LEB1

$9.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 12Head Size: 8mmWrench Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797325 Mfr #: 1LEB1
Number of Points: 12Head Size: 8mm
Wrench Material: Chrome Vanadium SteelFinish: Full Polish
Number of Geared Teeth: 72SAE or Metric: Metric
Flexible Head: NoMin. Arc Swing: 5 Degrees
Wrench Style: Combination, SplineItem: Ratcheting Wrench
Reversing: NoOverall Length: 5-3/4"
Offset: 0 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Standards: DIN and ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 8mm, 12, Overall Length 5-3/4 In., Finish Full Polish, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, DIN and ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews