Ratcheting Wrench, Head Size 8mm

WESTWARD| Zoro #: G0830322| Mfr #: 3LU10

$13.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: No
Finish: Full Polish
Offset: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830322 Mfr #: 3LU10
Flexible Head: NoFinish: Full Polish
Offset: 15 DegreesWrench Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: Yes
Min. Arc Swing: 5 DegreesOverall Length: 5-1/2"
Standards: ANSINumber of Points: 12
Wrench Style: CombinationHead Size: 8mm
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing Yes, Metric, Head Size 8mm, Number of Points 12, Overall Length 5-1/2 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews