Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Ratcheting Wrench, Head Size 8mm

WESTWARD| Zoro #: G0682683| Mfr #: 3LU42

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/32"Number of Points: 12Head Size: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682683 Mfr #: 3LU42
Overall Length: 5-1/32"Number of Points: 12
Head Size: 8mmNumber of Geared Teeth: 72
Flexible Head: YesSAE or Metric: Metric
Item: Ratcheting WrenchWrench Material: Steel
Finish: Full PolishMin. Arc Swing: 5 Degrees
Wrench Style: CombinationReversing: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 0 Degrees
Standards: ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 8mm, 12, Overall Length 5-1/32 In., Finish Full Polish, Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Flexible, Wrench Shape Straight, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews