KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 8mm

WESTWARD| Zoro #: G1395956| Mfr #: 5MZ18

$14.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Combination
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395956 Mfr #: 5MZ18
Reversing: NoWrench Style: Combination
SAE or Metric: MetricHead Size:
Overall Length: 5-21/32"Min. Arc Swing: 5 Degrees
Wrench Material: SteelFinish: Full Polish
Item: Ratcheting WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Reversing No, Metric, Head Size 8mm, Number of Points 12, Overall Length 5-21/32 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees, Flexible Head No, Min. Arc Swing 5 Degrees, Number of Geared Teeth 72, Standards ANSI

Reviews