SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench, Head Size 9/16 in.

WESTWARD| Zoro #: G0706246| Mfr #: 3LU22

$13.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: NoNumber of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706246 Mfr #: 3LU22
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Number of Points: 12SAE or Metric: SAE
Finish: Full PolishStandards: ANSI
Overall Length: 4-1/2"Item: Ratcheting Wrench
Wrench Style: Combination, StubbyNumber of Geared Teeth: 72
Reversing: NoHead Size: 9/16"
Offset: 0 DegreesMin. Arc Swing: 5 Degrees
Wrench Material: SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 9/16 In., 12, Overall Length 4-1/2 In., Finish Full Polish, Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Style Stubby, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews