KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench Set, Combination

WESTWARD| Zoro #: G1223731| Mfr #: 1LCC8

$84.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: No
Number of Pieces: 4
Wrench Style:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223731 Mfr #: 1LCC8
Reversing: NoNumber of Pieces: 4
Wrench Style: SAE or Metric: SAE
Min. Arc Swing: 5 DegreesWrench Material: Chrome Vanadium Steel
Finish: Full PolishWrenches Included:
Accessories: Plastic TrayItem: Combination Wrench Set
Offset: 0 DegreesFlexible Head: No
Number of Points: 12Number of Geared Teeth: 72
Standards: ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Wrench Sets, Ratcheting Combination Wrench, Reversing No, SAE, Number of Points 12, Insulated No, Number of Pieces 4, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 13/16 In., 7/8 In., 15/16 In., 1 In., Finish Full Polish, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews