Ratcheting Wrench Set, Combination

WESTWARD| Zoro #: G2363821| Mfr #: 1LCE2

$156.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Number of Pieces: 8
Wrench Style:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363821 Mfr #: 1LCE2
Reversing: YesNumber of Pieces: 8
Wrench Style: SAE or Metric: SAE
Min. Arc Swing: 5 DegreesWrench Material: Chrome Vanadium Steel
Finish: Full PolishWrenches Included:
Accessories: Plastic TrayItem: Combination Wrench Set
Offset: 15 DegreesFlexible Head: No
Number of Points: 12Number of Geared Teeth: 72
Standards: ANSICountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench Set, Wrench Style Combination, Reversible, SAE, Number of Pieces 8, Number of Points 12, Offset 15 Degrees , Number of Geared Teeth 72, Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In., Accessories Plastic Tray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews