PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ratcheting Wrench Set, Combination

WESTWARD| Zoro #: G0720465| Mfr #: 1LCF3

$92.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Points: 12Reversing: NoNumber of Geared Teeth: 72
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720465 Mfr #: 1LCF3
Number of Points: 12Reversing: No
Number of Geared Teeth: 72Number of Pieces: 4
Accessories: Plastic TraySAE or Metric: Metric
Item: Combination Wrench SetWrench Material: Chrome Vanadium Steel
Finish: ChromeMin. Arc Swing: 5 Degrees
Wrench Style: CombinationFlexible Head: No
Wrenches Included: Standards: ANSI
Offset: Country of Origin (subject to change): Taiwan, Province of China

Description

Wrench Sets, Ratcheting Combination Wrench, Reversing No, Metric, Number of Points 12, Insulated No, Number of Pieces 4, Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 19mm, 22mm, 24mm, 25mm, Finish Chrome, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews