Skip to Main Content
customer-service Help
Westward

Ratcheting Wrench Set, Combination

Westward Ratcheting Wrench Set, Combination 20PH18
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$146.24
  • SAE or Metric: Metric
  • Finish: Chrome
  • Number of Points: 12
See full product details
This item ships free.
Total: $146.24

Westward #20PH18 Specifications

  • SAE or Metric: Metric
  • Finish: Chrome
  • Number of Points: 12
  • Number of Pieces: 12
  • Ratcheting: Yes
  • Reversing: No
  • Flexible Head: No
  • Offset: 15 Degrees
  • Min. Arc Swing: 5 Degrees
  • Measurement Type: Metric
  • Insulated: No
  • Wrench Head Sizes: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Wrench Shape: Straight
  • Wrench Item: Ratcheting Combination Wrench
  • Number of Geared Teeth: 72
  • Wrench Product Grouping: Wrench Sets
  • Accessories: Rib Rack
  • Wrench Material: Chrome Vanadium Steel
  • Standards: ANSI, ASME B107.100-2010
  • Item: Combination Wrench Set
  • Head Movement: Fixed
  • Material: Alloy Steel
  • Weight: 1.57 lb
  • Anti-Slip Design: No
  • Head Type: Standard
  • Container Type: Storage Rack
  • Wrench Length Style: Standard
  • Corrosion Resistant: Yes
  • Opening Angle (Deg.): 15 Degrees
  • Tether Style: Not Tether Capable
  • Number of Tools: 12
  • Nonsparking: No
  • Head Size: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Head Thickness: 0.193 in to 0.441 in
  • Opening Type: Speed Style
  • Box End Type: 12-Point Box End
  • Non-Magnetic: No
  • Range of Head Sizes: 8 mm to 19 mm
  • Head Offset Angle: 0 Degrees
  • Handle Type: One Piece
  • Container Color: Gray
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 12, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Storage Rack, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Speed Style, Opening Angle (Deg.) 15 Degrees

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #20PH18