Ratcheting Wrench Set, Combination, Stubby

WESTWARD| Zoro #: G1759861| Mfr #: 1LCE7

$73.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Accessories: Plastic Tray
Finish: Full Polish
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759861 Mfr #: 1LCE7
Accessories: Plastic TrayFinish: Full Polish
SAE or Metric: MetricStandards: ANSI
Wrenches Included: Number of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Stubby
Offset: 0 DegreesNumber of Points: 12
Item: Combination Wrench SetNumber of Pieces: 8
Reversing: NoFlexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Ratcheting Wrench Set, Wrench Style Combination, Stubby, Metric, Number of Pieces 8, Number of Points 12, Number of Geared Teeth 72, Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 8, 10, 12, 13, 14, 15, 17, 19mm, Accessories Plastic Tray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews