Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Wrench Set, Metric, 17 pcs.

  • Zoro #: G2042910
  • Mfr #: 54DG33

$177.22

  • Wrench Shape: Straight
  • Head Movement: Fixed
  • Offset: 15 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #54DG33 Specifications

  • Zoro #: G2042910
  • Mfr #: 54DG33
Wrench Shape: Straight Head Movement: Fixed
Offset: 15 Degrees Standards: ASME B 107.100
Number of Pieces: 17 Wrench Head Sizes: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm
Wrench Style: Combination Wrench Item: Ratcheting Combination Wrench
Reversing: Yes Finish: Full Polish
Wrench Product Grouping: Wrench Sets Number of Points: 12
SAE or Metric: Metric Insulated: No
Measurement Type: Metric Item: Combination Wrench Set
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrench Sets, Ratcheting Combination Wrench, Reversing Yes, Metric, Number of Points 12, Insulated No, Number of Pieces 17, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm, Finish Full Polish, Standards ASME B 107.100

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #54DG33