SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench Set, Pieces 12

WESTWARD| Zoro #: G0854411| Mfr #: 4NZL2

$218.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flexible Head: NoOffset: 15 DegreesWrench Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854411 Mfr #: 4NZL2
Flexible Head: NoOffset: 15 Degrees
Wrench Material: Chrome Vanadium SteelWrenches Included:
Finish: Min. Arc Swing: 5 Degrees
Reversing: YesStandards:
Number of Pieces: Number of Points:
Wrench Style: Item:
Number of Geared Teeth: 72Accessories: Plastic Tray
SAE or Metric: Country of Origin (subject to change): China

Description

Wrench Sets, Ratcheting Combination Wrench, Reversing Yes, Metric, Number of Points 12, Insulated No, Number of Pieces 12, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Twist, Wrench Head Sizes 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Finish Chrome, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews