Ratcheting Wrench Set, Pieces 3

WESTWARD| Zoro #: G1445491| Mfr #: 4NZJ5

$105.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445491 Mfr #: 4NZJ5
Flexible Head: NoMin. Arc Swing: 5 Degrees
Number of Geared Teeth: 72Wrenches Included: 8mm x 10mm, 12mm x 13mm, 16mm x 17mm, 18mm x 19mm, 20mm x 21mm, 22mm x 24mm
Item: Ratcheting Wrench SetSAE or Metric: Metric
Number of Pieces: 3Number of Points: 12
Offset: 0 DegreesFinish: Chrome
Accessories: Injection Hang RackReversing: No
Wrench Material: Chrome Vanadium SteelWrench Style: 4-in-1, Double Box End
Standards: ANSICountry of Origin (subject to change): Taiwan

Product Description

Ratcheting Wrench Set, Wrench Style 4-in-1, Double Box End, Reversing No, Metric, Number of Pieces 3, Number of Points 12, Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Wrench Material Chrome Vanadium Steel, Finish Chrome, Wrenches Included 8mm x 10mm, 12mm x 13mm, 16mm x 17mm, 18mm x 19mm, 20mm x 21mm, 22mm x 24mm, Accessories Injection Hang Rack, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.